Power Adapter Extension Cable, 9" Cable L

  • Mfr # 11110-000051

  • Zoro # G4038699


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. Lifepak 12
Cable Length
3 ft
Features
Optional Use With Ac Power Adapter
Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11110-000051
Zoro #
G4038699
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Width
6 in
Overall Depth
4 in
Overall Length
8 in

Details

Item
Power Adapter Extension Cable
For Use With
Mfr. No. Lifepak 12
Features
Optional Use With Ac Power Adapter
Compatible Manufacturer Part Number
Lifepak 12
Product Type
Power Adapter Extension Cable

Description

Power Adapter Extension Cable, Cable Length 3 ft, For Use With Mfr. No. Lifepak 12, Dimensions 4 in H x 8 in L x 6 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.