LIFEPAK 500 Adult AED Training Electrodes
Mfr # 11101-000006
Zoro # G4020429
product price: $59.69
/eaKey Features
For Use With
Mfr. No. Lifepak 500
Includes
Training Electrode Assembly
Dimensions
4 in H x 8 in L x 6 in W
Compatible Manufacturer Part Number
Lifepak 500
Product Type
Training Electrode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11101-000006
Zoro #
G4020429
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
4 in H x 8 in L x 6 in W
Overall Length
8 in
Overall Width
6 in
Overall Depth
4 in
Details
Item
Training Electrodes
For Use With
Mfr. No. Lifepak 500
Includes
Training Electrode Assembly
Compatible Manufacturer Part Number
Lifepak 500
Product Type
Training Electrode
Description
Cable, connector and pouch for AED Training Electrode Pad System. Adhesive pad Portion of AED Training Electrode pads sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.