
Pestrap Jumbo Sticky Traps, PK12
Mfr # 4605
Zoro # G502694605
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
Key Features
Overall Width
10
Overall Length
16.2
Overall Height
0.3
Outside Diameter
2.33
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4605
Zoro #
G502694605
UPC #
819441002586
Country of Origin
United States
Dimensions
Overall Width
10
Overall Length
16.2
Overall Height
0.3
Outside Diameter
2.33
Description
Large insect sticky traps help you easily determine whether or not spraying is necessary by monitoring lured and trapped pests. These colored, nontoxic cards with extremely sticky adhesive effectively trap western flower thrips, whiteflies, fungus gnats, shoreflies and winged aphids. Simply mount from a cable and "S" hooks (Item # ), sold separately, just above crop canopy. Pkg. of 12. 10"L x 16"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.