Sequential Flashing LED Road Flare, Red
Mfr # 148061
Zoro # G104256263
product price: $638.99
/ea
Free Shipping & Returns
Key Features
Includes
Case, Wall and Car Charger
Height
1 in
Length
4 1/4 in
Light Color
Red
Flashes per Minute
Four Varied Settings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148061
Zoro #
G104256263
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Length
4 1/4 in
Details
Item
Sqeuential Flashing LED Road Flare
Includes
Case, Wall and Car Charger
Light Color
Red
Flashes per Minute
Four Varied Settings
Operating Life
21 + Hours Runtime (continued flash)
Body Color
Red
Water Resistant/Waterproof
None
Flare Stand Included
No Stand
Operating Temp.
-22 Degrees to 140 Degrees F
Light Output
3,000 Feet Visability
Wattage
12 W
Features
4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically
Lens Material
Polycarbonate
Shell Color
Red
Shell Material
Thermoplastic Elastomer
Power Source
Lithium Ion Rechargeable Battery
Standards
IP66 Water and Dust Rating.
Number of LEDs per Light
20
Body Material
Thermoplastic Elastomer
Product Type
Flare Kit
Description
LED Flare, Product Type LED Flare, Light Color Red, Maximum Run Time - Flashing Light 20 hr, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes Case, Wall/Car Charger, Length 4 1/4 in, Wattage 12 W, Body Color Red, Water Resistant/Waterproof None, Body Material Plastic, Lens Material Polycarbonate, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.