Sequential Flashing LED RoadFlare, Orange
Mfr # 157123
Zoro # G204256262
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Includes
Case, Wall and Car Charger
Height
1 in
Length
4 1/4 in
Light Color
Amber
Flare Stand Included
No Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
157123
Zoro #
G204256262
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Length
4 1/4 in
Details
Item
Sqeuential Flashing LED Road Flare
Includes
Case, Wall and Car Charger
Light Color
Amber
Flare Stand Included
No Stand
Wattage
12 W
Shell Color
Orange
Flashes per Minute
Four Varied Settings
Features
4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically
Operating Temp.
-22 Degrees to 140 Degrees F
Power Source
Lithium Ion Rechargeable Battery
Standards
IP66 Water and Dust Rating.
Operating Life
24 + Hours Runtime (continued flash)
Water Resistant/Waterproof
None
Lens Material
Polycarbonate
Shell Material
Thermoplastic Elastomer
Body Color
Orange
Light Output
3,000 Feet Visability
Number of LEDs per Light
20
Body Material
Thermoplastic Elastomer
Product Type
Flare Kit
Description
LED Flare, Product Type LED Flare, Light Color Orange, Maximum Run Time - Flashing Light 20 hr, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes (6) Flares, Dual Purpose Carrying Case/Charger, Length 4 1/4 in, Wattage 12 W, Body Color Orange, Water Resistant/Waterproof None, Body Material Plastic, Lens Material Polycarbonate, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.