Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sequential Flashing LED RoadFlare, Orange

  • Mfr # 157124

  • Zoro # G104256287


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Includes
Case, Wall and Car Charger
Height
1 in
Length
4 1/4 in
Light Color
Amber
Operating Temp.
-22 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157124
Zoro #
G104256287
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
4 1/4 in

Details

Item
Sqeuential Flashing LED Road Flare
Includes
Case, Wall and Car Charger
Light Color
Amber
Operating Temp.
-22 Degrees to 140 Degrees F
Shell Color
Orange
Flashes per Minute
Four Varied Settings
Body Color
Orange
Shell Material
Thermoplastic Elastomer
Lens Material
Polycarbonate
Water Resistant/Waterproof
None
Flare Stand Included
No Stand
Power Source
Lithium Ion Rechargeable Battery
Standards
IP66 Water and Dust Rating.
Light Output
3,000 Feet Visability
Features
4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically
Operating Life
28 + Hours Runtime (continued flash)
Wattage
12 W
Number of LEDs per Light
20
Body Material
Thermoplastic Elastomer
Product Type
Flare Kit

Description

LED Flare, Product Type LED Flare, Light Color Orange, Maximum Run Time - Flashing Light 20 hr, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes (10) Flares, Dual Purpose Carrying Case/Charger, Length 4 1/4 in, Wattage 12 W, Body Color Orange, Water Resistant/Waterproof None, Body Material Plastic, Lens Material Polycarbonate, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.