Zoro Homepage

Sequentiall Flashing LED Road Flare, Blue

  • Mfr # 148067

  • Zoro # G204395299


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Includes
Case, Wall and Car Charger
Height
1 in
Length
4 1/4 in
Light Color
Blue
Light Output
3,000 Feet Visability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148067
Zoro #
G204395299
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
4 1/4 in

Details

Item
Sqeuential Flashing LED Road Flare
Includes
Case, Wall and Car Charger
Light Color
Blue
Light Output
3,000 Feet Visability
Flare Stand Included
No Stand
Operating Life
26 + Hours Runtime (continued flash)
Wattage
12 W
Features
4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically
Body Color
Blue
Water Resistant/Waterproof
None
Shell Color
Blue
Flashes per Minute
Four Varied Settings
Shell Material
Thermoplastic Elastomer
Standards
IP66 Water and Dust Rating.
Lens Material
Polycarbonate
Operating Temp.
-22 Degrees to 140 Degrees F
Power Source
Lithium Ion Rechargeable Battery
Number of LEDs per Light
20
Body Material
Thermoplastic Elastomer
Product Type
Flare Kit

Description

Sqeuential Flashing LED Road Flare, Product Type LED Flare, Light Color Blue, Maximum Run Time - Flashing Light 20 hr, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes Case, Wall and Car Charger, Length 4 1/4 in, Wattage 12 W, Body Color Blue, Water Resistant/Waterproof None, Body Material Plastic, Lens Material Polycarbonate, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.