Zoro Homepage

96145 Windshield Wiper Blade

  • Mfr # P27-96145

  • Zoro # G715835093


product price: $54.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27-96145
Zoro #
G715835093
UPC #
722935961453
Country of Origin
China

Description

Features -Feature An Attractive And Effective Aero Design That Provides A Sleek Look While Reducing Wind Lift At Higher Speeds. -Built For Maximum Use. -Type - Standard. -Style - Single Hybrid Blade. -Length - 18 in. -Blade Material - Silicone. -Blade Color - Black. -Frame Material - Composite. -Frame Color - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.