Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96160 Windshield Wiper Blade

  • Mfr # P27-96160

  • Zoro # G403786393


product price: $86.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27-96160
Zoro #
G403786393
UPC #
722935961606
Country of Origin
China

Description

Features
  • Feature An Attractive And Effective Aero Design That Provides A Sleek Look While Reducing Wind Lift At Higher Speeds.
  • Built For Maximum Use.
  • Type - Standard.
  • Style - Single Hybrid Blade.
  • Length - 24 in.
  • Blade Material - Silicone.
  • Blade Color - Black.
  • Frame Material - Composite.
  • Frame Color - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.