Zoro Homepage

Foam Gripper, EPDM, Foam Pad

  • Mfr # KFG.120.120.N241.FR08.S1.32-2.X

  • Zoro # G216287049


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Pad Type
Foam Pad
Overall Length
204.22 mm
Pad Height
24 mm
Air Consumption
3.71 scfm
Overall Height
71.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFG.120.120.N241.FR08.S1.32-2.X
Zoro #
G216287049
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
204.22 mm
Pad Height
24 mm
Overall Height
71.12 mm
Nozzle Diameter
0.24 in

Details

Item
Foam Gripper
Pad Type
Foam Pad
Air Consumption
3.71 scfm

Description

Item Foam Gripper, Air Consumption 3.71 scfm, Nozzle Diameter 0.24 in, Overall Height 71.12 mm, Overall Length 204.22 mm, Overall Width 119.89 mm, Pad Height 24 mm, Pad Material EPDM, Pad Type Foam Pad, Series Kenos KFG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.