Foam Gripper, EPDM, Foam Pad
Mfr # KMG.D50.N121.FR30
Zoro # G216245872
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Pad Height
12 mm
Overall Height
43.94 mm
Pad Type
Foam Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMG.D50.N121.FR30
Zoro #
G216245872
UPC #
-
Country of Origin
United States
Dimensions
Pad Height
12 mm
Overall Height
43.94 mm
Details
Item
Foam Gripper
Pad Type
Foam Pad
Description
Item Foam Gripper, Overall Height 43.94 mm, Overall Length Not Applicable, Overall Width 50.04 mm, Pad Height 12 mm, Pad Material EPDM, Pad Type Foam Pad, Series Kenos KMG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.