Foam Gripper, EPDM, Foam Pad

  • Mfr # KSL.320.160.N241.FR15.S1.1STH.50

  • Zoro # G016299891


product price: $4,090.99
/ea
Free Shipping & Returns

Key Features

Pad Type
Foam Pad
Nozzle Diameter
0.24 in
Pad Height
24 mm
Overall Height
116.08 mm
Overall Length
330.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSL.320.160.N241.FR15.S1.1STH.50
Zoro #
G016299891
UPC #
-
Country of Origin
Italy

Dimensions

Nozzle Diameter
0.24 in
Pad Height
24 mm
Overall Height
116.08 mm
Overall Length
330.2 mm

Details

Pad Type
Foam Pad
Air Consumption
7.8 scfm
Item
Foam Gripper

Description

Item Foam Gripper, Air Consumption 7.8 scfm, Nozzle Diameter 0.24 in, Overall Height 116.08 mm, Overall Length 330.2 mm, Overall Width 170.18 mm, Pad Height 24 mm, Pad Material EPDM, Pad Type Foam Pad, Series Kenos KSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.