Foam Gripper, EPDM, Foam Pad
Mfr # KSL.320.160.N241.FR15.S1.1STH.X
Zoro # G516267192
product price: $3,784.99
/ea
Free Shipping & Returns
Key Features
Nozzle Diameter
0.24 in
Pad Height
24 mm
Air Consumption
7.8 scfm
Overall Height
82.04 mm
Pad Type
Foam Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSL.320.160.N241.FR15.S1.1STH.X
Zoro #
G516267192
UPC #
-
Country of Origin
Italy
Dimensions
Nozzle Diameter
0.24 in
Pad Height
24 mm
Overall Height
82.04 mm
Overall Length
330.2 mm
Details
Item
Foam Gripper
Air Consumption
7.8 scfm
Pad Type
Foam Pad
Description
Item Foam Gripper, Air Consumption 7.8 scfm, Nozzle Diameter 0.24 in, Overall Height 82.04 mm, Overall Length 330.2 mm, Overall Width 170.18 mm, Pad Height 24 mm, Pad Material EPDM, Pad Type Foam Pad, Series Kenos KSL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.