Zoro Homepage

Level Compensator, Male, 23.88 mm

  • Mfr # LC20-M1425

  • Zoro # G816153003


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Buffer Rotation
Non-Rotating
Vacuum End Port Type
G
Series
LC20
Spring Force
11 N
External Mounting Thread Size
M20 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC20-M1425
Zoro #
G816153003
UPC #
-
Country of Origin
Sweden

Dimensions

External Mounting Thread Size
M20 x 1.5
Vacuum End Port Size
1/4 in
Overall Length
112.01 mm
Pad End Port Size
1/4 in
Hex Size
23.88 mm
Stroke Length
24.89 mm
External Mounting Screw Size
M20

Details

Item
Level Compensator
Buffer Rotation
Non-Rotating
Vacuum End Port Type
G
Series
LC20
Spring Force
11 N
Case Material
Aluminum, Stainless Steel
Spring Rate
0.27 N/mm
Vacuum End Port Gender
Male
Maximum Operating Temperature
60 Degrees C
Standards
PFAS Regulations, REACH, RoHS
Weight
64 g
Minimum Operating Temperature
0 Degrees C
Pad End Port Type
G

Description

Item Level Compensator, Buffer Rotation Non-Rotating, Case Material Aluminum, Stainless Steel, External Mounting Screw Size M20, External Mounting Thread Size M20 x 1.5, Hex Size 23.88 mm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Overall Length 112.01 mm, Pad End Port Size 1/4 in, Pad End Port Type G, Series LC20, Spring Force 11 N, Spring Rate 0.27 N/mm, Standards PFAS Regulations, REACH, RoHS, Stroke Length 24.89 mm, Vacuum End Port Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.