Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Compensator, Male, 23.88 mm

  • Mfr # LC20-M1450

  • Zoro # G616152992


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Standards
PFAS Regulations, REACH, RoHS
Series
LC20
Vacuum End Port Gender
Male
Buffer Rotation
Non-Rotating
Stroke Length
50.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC20-M1450
Zoro #
G616152992
UPC #
-
Country of Origin
Sweden

Dimensions

Stroke Length
50.04 mm
Hex Size
23.88 mm
External Mounting Screw Size
M20
Overall Length
169.49 mm
Pad End Port Size
1/4 in
External Mounting Thread Size
M20 x 1.5
Vacuum End Port Size
1/4 in

Details

Item
Level Compensator
Standards
PFAS Regulations, REACH, RoHS
Series
LC20
Vacuum End Port Gender
Male
Buffer Rotation
Non-Rotating
Maximum Operating Temperature
60 Degrees C
Vacuum End Port Type
G
Spring Rate
0.14 N/mm
Minimum Operating Temperature
0 Degrees C
Pad End Port Type
G
Spring Force
11.4 N
Case Material
Aluminum, Stainless Steel
Weight
90 g

Description

Item Level Compensator, Buffer Rotation Non-Rotating, Case Material Aluminum, Stainless Steel, External Mounting Screw Size M20, External Mounting Thread Size M20 x 1.5, Hex Size 23.88 mm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Overall Length 169.49 mm, Pad End Port Size 1/4 in, Pad End Port Type G, Series LC20, Spring Force 11.4 N, Spring Rate 0.14 N/mm, Standards PFAS Regulations, REACH, RoHS, Stroke Length 50.04 mm, Vacuum End Port Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.