Zoro Homepage

Magnetic Gripper, Friction Ring Included

  • Mfr # PMG40

  • Zoro # G616152985


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/4 in
Includes Friction Ring
Friction Ring Included
Includes
Aluminum, Steel, POM, and TPE-U Components, Neodymium Magnet
Operating Pressure - Maximum
0.6 MPa
Operating Temperature - Minimum
5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMG40
Zoro #
G616152985
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/4 in
Overall Height
3 15/16 in
Pad Diameter
1.57 in

Details

Item
Magnetic Gripper
Includes Friction Ring
Friction Ring Included
Includes
Aluminum, Steel, POM, and TPE-U Components, Neodymium Magnet
Operating Pressure - Maximum
0.6 MPa
Operating Temperature - Minimum
5 Degrees C
Operating Pressure - Minimum
0.35 MPa
Operating Temperature - Maximum
70 Degrees C
Connection Type
G
Holding Force - Maximum
290 N

Description

Item Magnetic Gripper, Connection Size 1/4 in, Connection Type G, Holding Force - Maximum 290 N, Includes Aluminum, Steel, POM, and TPE-U Components, Neodymium Magnet, Includes Friction Ring Friction Ring Included, Operating Pressure - Maximum 0.6 MPa, Operating Pressure - Minimum 0.35 MPa, Operating Temperature - Maximum 70 Degrees C, Operating Temperature - Minimum 5 Degrees C, Overall Height 3 15/16 in, Overall Width 1 9/16 in, Pad Diameter 1.57 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.