Zoro Homepage

Mounting Brackets, Steel, 12.5 mm Dia.

  • Mfr # MB12L

  • Zoro # G216153245


product price: $31.85
/ea

Key Features

Weight Capacity - Minimum
60 g
Operating Temperature - Maximum
60 Degrees C
Overall Length
100.1 mm
Mounting Orientation
Top and Side
Operating Temperature - Minimum
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB12L
Zoro #
G216153245
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
100.1 mm
Overall Depth
5.1 mm
Compatible Vacuum Assembly Thread Size
M12
Overall Width
30 mm
Mounting Hole Diameter
12.5 mm
Mounting Bolt Thread Size
M5

Details

Item
Mounting Brackets
Weight Capacity - Minimum
60 g
Operating Temperature - Maximum
60 Degrees C
Mounting Orientation
Top and Side
Operating Temperature - Minimum
-20 Degrees C
Tightening Torque
7 N-m
Vertical Load
200 N
Material
Steel

Description

Mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.