Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brackets, Steel, 16.5 mm Dia.

  • Mfr # MB16S

  • Zoro # G316153213


product price: $28.79
/ea

Key Features

Operating Temperature - Minimum
-20 Degrees C
Mounting Hole Diameter
16.5 mm
Overall Depth
5.1 mm
Tightening Torque
7 N-m
Weight Capacity - Minimum
45 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB16S
Zoro #
G316153213
UPC #
-
Country of Origin
Italy

Dimensions

Mounting Hole Diameter
16.5 mm
Overall Depth
5.1 mm
Mounting Bolt Thread Size
M5
Compatible Vacuum Assembly Thread Size
M16
Overall Length
65 mm
Overall Width
30 mm

Details

Item
Mounting Brackets
Operating Temperature - Minimum
-20 Degrees C
Tightening Torque
7 N-m
Weight Capacity - Minimum
45 g
Vertical Load
200 N
Operating Temperature - Maximum
60 Degrees C
Mounting Orientation
Top and Side
Material
Steel

Description

Mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.