Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brackets, Steel, 20.5 mm Dia.

  • Mfr # MB20S

  • Zoro # G116153291


product price: $28.79
/ea

Key Features

Vertical Load
200 N
Weight Capacity - Minimum
40 g
Operating Temperature - Maximum
60 Degrees C
Overall Width
30 mm
Tightening Torque
7 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB20S
Zoro #
G116153291
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
30 mm
Compatible Vacuum Assembly Thread Size
M20
Mounting Bolt Thread Size
M5
Overall Length
65 mm
Mounting Hole Diameter
20.5 mm
Overall Depth
5.1 mm

Details

Item
Mounting Brackets
Vertical Load
200 N
Weight Capacity - Minimum
40 g
Operating Temperature - Maximum
60 Degrees C
Tightening Torque
7 N-m
Material
Steel
Mounting Orientation
Top and Side
Operating Temperature - Minimum
-20 Degrees C

Description

Mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.