Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Brackets, Steel, 25.5 mm Dia.

  • Mfr # MB25S

  • Zoro # G816153300


product price: $54.39
/ea

Key Features

Weight Capacity - Minimum
70 g
Tightening Torque
15 N-m
Operating Temperature - Minimum
-20 Degrees C
Material
Steel
Operating Temperature - Maximum
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB25S
Zoro #
G816153300
UPC #
-
Country of Origin
Italy

Dimensions

Compatible Vacuum Assembly Thread Size
M25
Overall Depth
5.1 mm
Mounting Hole Diameter
25.5 mm
Overall Width
30 mm
Overall Length
70.1 mm
Mounting Bolt Thread Size
M5

Details

Item
Mounting Brackets
Weight Capacity - Minimum
70 g
Tightening Torque
15 N-m
Operating Temperature - Minimum
-20 Degrees C
Material
Steel
Operating Temperature - Maximum
60 Degrees C
Mounting Orientation
Top and Side
Vertical Load
300 N

Description

Mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.