Zoro Homepage

Suction Cup Fitting, 25/64 in. L, PK5

  • Mfr # Fitting D=6, 1/8 NPT - M5

  • Zoro # G3358918


product price: $82.15
/pk 5, $16.43/ea
Free Shipping & Returns

Key Features

Port Size
6 mm
Thread Size
1/4 in
Thread Length
25/64 in
Temp. Range
-54 Degrees to 121 Degrees C
For Use With Pad Size
20 to 30mm Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fitting D=6, 1/8 NPT - M5
Zoro #
G3358918
UPC #
-
Country of Origin
China

Dimensions

Port Size
6 mm
Thread Size
1/4 in
Thread Length
25/64 in
For Use With Pad Size
20 to 30mm Diameter
Minimum Pad Size
20 mm
Maximum Pad Size
30 mm

Details

Temp. Range
-54 Degrees to 121 Degrees C
Item
Vacuum Pad Adapter
For Use With
Mfr. Model No.VL20FC,VL25FC,VL30FC,VL20BX,VL25BX,VL30BX,VL20BL,VL23BL,VL30BL
Maximum Operating Temperature
121 Degrees C
Minimum Operating Temperature
-54 Degrees C
Series
Value Line

Description

Vacuum Pad Adapter, For Use With Pad Size 20 to 30mm Diameter, Maximum Operating Temperature 121 Degrees C, Thread Length 25/64 in, Thread Size 1/4 in, Series Value Line, Maximum Pad Size 30 mm, Minimum Operating Temperature -54 Degrees C, Minimum Pad Size 20 mm, Port Size 6 mm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.