Zoro Homepage

Suction Cup, Purple, 20mm Dia., 20mm H, PK5

  • Mfr # VL20BX

  • Zoro # G3359091


product price: $74.59
/pk 5, $14.92/ea

Key Features

Pad Type
Bellows
Pad Material
Thermoplastic Elastomer
Pad Dia.
20 mm
Pad Height
20 mm
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL20BX
Zoro #
G3359091
UPC #
-
Country of Origin
Sweden

Dimensions

Pad Dia.
20 mm
Pad Height
20 mm
Pad Diameter
20 mm

Details

Pad Type
Bellows
Pad Material
Thermoplastic Elastomer
Durometer
60A
Item
Vacuum Pad
Temp. Range
0 Degrees to 60 Degrees C
Color
Purple
Maximum Operating Temperature
60 Degrees C
Pad Color
Purple
Minimum Operating Temperature
0 Degrees C
Series
Value Line

Description

Vacuum Pad, Pad Diameter 20 mm, Pad Height 20 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Bellows, Pad Material Thermoplastic Elastomer, Series Value Line, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.