Suction Cup, Purple, 25mm Dia., 16mm H, PK5
Mfr # VL25FC
Zoro # G3359155
product price: $70.30
/pk 5, $14.06/eaKey Features
Pad Type
Flat
Pad Material
Thermoplastic Elastomer
Pad Dia.
25 mm
Pad Height
16 mm
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VL25FC
Zoro #
G3359155
UPC #
-
Country of Origin
Sweden
Dimensions
Pad Dia.
25 mm
Pad Height
16 mm
Pad Diameter
25 mm
Details
Pad Type
Flat
Pad Material
Thermoplastic Elastomer
Item
Vacuum Pad
Color
Purple
Temp. Range
0 Degrees to 60 Degrees C
Durometer
60A
Maximum Operating Temperature
60 Degrees C
Pad Color
Purple
Minimum Operating Temperature
0 Degrees C
Series
Value Line
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 16 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Flat, Pad Material Thermoplastic Elastomer, Series Value Line, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.