Zoro Homepage

Suction Cup, Purple, 76.5mm H, PK5

  • Mfr # VL60BL

  • Zoro # G3358979


product price: $158.99
/pk 5, $31.80/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Thermoplastic Elastomer
Pad Dia.
60 mm
Pad Height
76.5 mm
Temp. Range
0 Degrees to 60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL60BL
Zoro #
G3358979
UPC #
-
Country of Origin
Sweden

Dimensions

Pad Dia.
60 mm
Pad Height
76.5 mm
Pad Diameter
60 mm

Details

Pad Type
Multi-Bellows
Pad Material
Thermoplastic Elastomer
Temp. Range
0 Degrees to 60 Degrees C
Color
Purple
Item
Vacuum Pad
Durometer
60A
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Purple
Series
Value Line

Description

Vacuum Pad, Pad Diameter 60 mm, Pad Height 76.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Multi-Bellows, Pad Material Thermoplastic Elastomer, Series Value Line, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.