Zoro Homepage

Vacuum Cup, Chloroprene, Black, PK10

  • Mfr # F15.10

  • Zoro # G710064498


product price: $56.69
/pk 10, $5.67/ea

Key Features

Pad Type
Flat
Pad Material
Chloroprene
Pad Height
10.41 mm
Durometer
50A
Series
F15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15.10
Zoro #
G710064498
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
10.41 mm
Outside Diameter
5/8 in
Pad Diameter
10.92 mm
Overall Height
7/16 in

Details

Pad Type
Flat
Pad Material
Chloroprene
Durometer
50A
Item
Vacuum Pad
Series
F15
Vertical Movement - Maximum
1/32 in
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
230 Degrees F
Number of Pieces
10
Pad Color
Black
Weight
0.002 lb

Description

Vacuum Pad, Pad Diameter 10.92 mm, Pad Height 10.41 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 230 Degrees F, Pad Color Black, Durometer 50A, Pad Type Flat, Pad Material Chloroprene, Series F15, Number of Pieces 10, Outside Diameter 5/8 in, Weight 0.002 lb, Vertical Movement - Maximum 1/32 in, Overall Height 7/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.