Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Chloroprene, Black, PK10

  • Mfr # U4.10

  • Zoro # G510064568


product price: $53.49
/pk 10, $5.35/ea

Key Features

Pad Material
Chloroprene
Pad Height
7.87 mm
Durometer
50A
Series
U4
Weight
0.0002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4.10
Zoro #
G510064568
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
7.87 mm
Overall Height
1/4 in
Pad Diameter
22.1 mm
Outside Diameter
3/16 in

Details

Pad Material
Chloroprene
Durometer
50A
Item
Vacuum Pad
Series
U4
Weight
0.0002 lb
Number of Pieces
10
Vertical Movement - Maximum
0 in
Maximum Operating Temperature
230 Degrees F
Minimum Operating Temperature
-40 Degrees F
Pad Color
Black

Description

Vacuum Pad, Pad Diameter 22.1 mm, Pad Height 7.87 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 230 Degrees F, Pad Color Black, Durometer 50A, Pad Material Chloroprene, Series U4, Number of Pieces 10, Outside Diameter 3/16 in, Weight 0.0002 lb, Vertical Movement - Maximum 0 in, Overall Height 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.