Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Hydrogenated NBR, Blue, PK10

  • Mfr # B8.47

  • Zoro # G110064517


product price: $88.59
/pk 10, $8.86/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
HNBR
Pad Height
10.92 mm
Durometer
50A
Outside Diameter
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8.47
Zoro #
G110064517
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
10.92 mm
Outside Diameter
11/32 in
Pad Diameter
15.75 mm
Overall Height
15/32 in

Details

Pad Type
Bellows
Pad Material
HNBR
Durometer
50A
Item
Vacuum Pad
Series
B8
Number of Pieces
10
Maximum Operating Temperature
284 Degrees F
Weight
0.0007 lb
Pad Color
Blue
Vertical Movement - Maximum
1/8 in
Minimum Operating Temperature
-22 Degrees F

Description

Vacuum Pad, Pad Diameter 15.75 mm, Pad Height 10.92 mm, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Pad Color Blue, Durometer 50A, Pad Type Bellows, Pad Material HNBR, Series B8, Number of Pieces 10, Outside Diameter 11/32 in, Weight 0.0007 lb, Vertical Movement - Maximum 1/8 in, Overall Height 15/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.