Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Hydrogenated NBR, Blue, PK10

  • Mfr # U10.47

  • Zoro # G110064470


product price: $82.39
/pk 10, $8.24/ea
Free Shipping & Returns

Key Features

Pad Material
HNBR
Pad Height
19.05 mm
Durometer
50A
Pad Color
Blue
Series
U10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U10.47
Zoro #
G110064470
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
19.05 mm
Pad Diameter
23.11 mm
Overall Height
13/32 in
Outside Diameter
7/16 in

Details

Pad Material
HNBR
Item
Vacuum Pad
Durometer
50A
Pad Color
Blue
Series
U10
Number of Pieces
10
Vertical Movement - Maximum
1/32 in
Weight
0.0014 lb
Maximum Operating Temperature
284 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Vacuum Pad, Pad Diameter 23.11 mm, Pad Height 19.05 mm, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Pad Color Blue, Durometer 50A, Pad Material HNBR, Series U10, Number of Pieces 10, Outside Diameter 7/16 in, Weight 0.0014 lb, Vertical Movement - Maximum 1/32 in, Overall Height 13/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.