Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Hydrogenated NBR, Blue, PK10

  • Mfr # U20.47

  • Zoro # G610064550


product price: $99.45
/pk 10, $9.95/ea
Free Shipping & Returns

Key Features

Pad Material
HNBR
Pad Height
8.89 mm
Durometer
50A
Outside Diameter
7/8 in
Series
U20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U20.47
Zoro #
G610064550
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
8.89 mm
Outside Diameter
7/8 in
Pad Diameter
27 mm
Overall Height
5/16 in

Details

Pad Material
HNBR
Item
Vacuum Pad
Durometer
50A
Series
U20
Pad Color
Blue
Weight
0.0026 lb
Maximum Operating Temperature
284 Degrees F
Vertical Movement - Maximum
3/32 in
Minimum Operating Temperature
-22 Degrees F
Number of Pieces
10

Description

Vacuum Pad, Pad Diameter 27 mm, Pad Height 8.89 mm, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Pad Color Blue, Durometer 50A, Pad Material HNBR, Series U20, Number of Pieces 10, Outside Diameter 7/8 in, Weight 0.0026 lb, Vertical Movement - Maximum 3/32 in, Overall Height 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.