Zoro Homepage

Vacuum Cup, Hydrogenated NBR, PK5

  • Mfr # B40.37

  • Zoro # G710064504


product price: $238.99
/pk 5, $47.80/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
HNBR
Pad Height
27.94 mm
Durometer
75A
Outside Diameter
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40.37
Zoro #
G710064504
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
27.94 mm
Outside Diameter
1 13/16 in
Pad Diameter
42.93 mm
Overall Height
1 3/32 in

Details

Pad Type
Bellows
Pad Material
HNBR
Durometer
75A
Item
Vacuum Pad
Minimum Operating Temperature
-22 Degrees F
Number of Pieces
5
Series
B40
Weight
0.02 lb
Vertical Movement - Maximum
17/32 in
Maximum Operating Temperature
284 Degrees F
Pad Color
Gray

Description

Vacuum Pad, Pad Diameter 42.93 mm, Pad Height 27.94 mm, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Pad Color Gray, Durometer 75A, Pad Type Bellows, Pad Material HNBR, Series B40, Number of Pieces 5, Outside Diameter 1 13/16 in, Weight 0.02 lb, Vertical Movement - Maximum 17/32 in, Overall Height 1 3/32 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.