Zoro Homepage

Vacuum Cup, Hydrogenated NBR, PK5

  • Mfr # B50.37

  • Zoro # G810064534


product price: $261.99
/pk 5, $52.40/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
HNBR
Pad Height
11.43 mm
Durometer
75A
Pad Diameter
16.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50.37
Zoro #
G810064534
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
11.43 mm
Pad Diameter
16.51 mm
Overall Height
1 3/8 in
Outside Diameter
2 1/8 in

Details

Pad Type
Bellows
Pad Material
HNBR
Item
Vacuum Pad
Durometer
75A
Series
B50
Vertical Movement - Maximum
23/32 in
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
284 Degrees F
Weight
0.04 lb
Number of Pieces
5
Pad Color
Gray

Description

Vacuum Pad, Pad Diameter 16.51 mm, Pad Height 11.43 mm, Minimum Operating Temperature -22 Degrees F, Maximum Operating Temperature 284 Degrees F, Pad Color Gray, Durometer 75A, Pad Type Bellows, Pad Material HNBR, Series B50, Number of Pieces 5, Outside Diameter 2 1/8 in, Weight 0.04 lb, Vertical Movement - Maximum 23/32 in, Overall Height 1 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.