Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Nitrile/PVC, 30 mm dia., PK5

  • Mfr # S.PAF30NP60.G38M.01

  • Zoro # G310064508


product price: $150.99
/pk 5, $30.20/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Nitrile/PVC
Port Size
3/8 in
Includes
Filter Mesh
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.PAF30NP60.G38M.01
Zoro #
G310064508
UPC #
-
Country of Origin
Sweden

Dimensions

Port Size
3/8 in
Outside Diameter
30 mm
Pad Diameter
30 mm

Details

Pad Type
Flat
Pad Material
Nitrile/PVC
Includes
Filter Mesh
Durometer
60A
Item
Vacuum Pad Assembly
Pad Color
Black
Minimum Operating Temperature
32 Degrees F
Number of Pieces
5
Maximum Operating Temperature
194 Degrees F
Port Type
G
Series
PAF

Description

Item Vacuum Pad Assembly, Durometer 60A, Includes Filter Mesh, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 30 mm, Pad Color Black, Pad Diameter 30 mm, Pad Material Nitrile/PVC, Pad Type Flat, Port Size 3/8 in, Port Type G, Series PAF, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.