Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Nitrile/PVC, 40 mm dia., PK10

  • Mfr # S.PAF40NP60.XXX.00

  • Zoro # G810064503


product price: $211.99
/pk 10, $21.20/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Nitrile/PVC
Durometer
60A
Series
PAF
Outside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.PAF40NP60.XXX.00
Zoro #
G810064503
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Diameter
40 mm
Pad Diameter
40 mm

Details

Pad Type
Flat
Pad Material
Nitrile/PVC
Durometer
60A
Item
Vacuum Pad
Series
PAF
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
194 Degrees F
Number of Pieces
10
Pad Color
Black

Description

Item Vacuum Pad, Durometer 60A, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 10, Outside Diameter 40 mm, Pad Color Black, Pad Diameter 40 mm, Pad Material Nitrile/PVC, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series PAF, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.