Vacuum Cup, Nitrile/PVC, 50 mm dia., PK10

  • Mfr # S.PAF50NP60.XXX.00

  • Zoro # G910064588


product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Nitrile/PVC
Durometer
60A
Minimum Operating Temperature
32 Degrees F
Pad Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.PAF50NP60.XXX.00
Zoro #
G910064588
UPC #
-
Country of Origin
Sweden

Dimensions

Pad Diameter
50 mm
Outside Diameter
50 mm

Details

Pad Type
Flat
Pad Material
Nitrile/PVC
Item
Vacuum Pad
Durometer
60A
Minimum Operating Temperature
32 Degrees F
Pad Color
Black
Number of Pieces
10
Maximum Operating Temperature
194 Degrees F
Series
PAF

Description

Item Vacuum Pad, Durometer 60A, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 10, Outside Diameter 50 mm, Pad Color Black, Pad Diameter 50 mm, Pad Material Nitrile/PVC, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series PAF, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.