
Vacuum Cup, Nitrile/PVC, 50 mm dia., PK5
Mfr # S.PAB50NP60.XXX.00
Zoro # G710064467
product price: $240.99
/pk 5, $48.20/ea
Free Shipping & Returns
Key Features
Pad Type
Bellows
Pad Material
Nitrile/PVC
Durometer
60A
Outside Diameter
50 mm
Pad Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S.PAB50NP60.XXX.00
Zoro #
G710064467
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Diameter
50 mm
Pad Diameter
50 mm
Details
Pad Type
Bellows
Pad Material
Nitrile/PVC
Durometer
60A
Item
Vacuum Pad
Pad Color
Black
Series
PAB
Number of Pieces
5
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
194 Degrees F
Description
Item Vacuum Pad, Durometer 60A, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 50 mm, Pad Color Black, Pad Diameter 50 mm, Pad Material Nitrile/PVC, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series PAB, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.