Vacuum Cup, Nitrile/PVC, 52 mm dia., PK5
Mfr # S.PAXB52NP60.G14M.01
Zoro # G810064558
product price: $280.99
/pk 5, $56.20/ea
Free Shipping & Returns
Key Features
Pad Type
Multi-Bellows
Pad Material
Nitrile/PVC
Port Size
1/4 in
Durometer
60A
Includes
Filter Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S.PAXB52NP60.G14M.01
Zoro #
G810064558
UPC #
-
Country of Origin
Sweden
Dimensions
Port Size
1/4 in
Outside Diameter
52 mm
Pad Diameter
52 mm
Details
Pad Type
Multi-Bellows
Pad Material
Nitrile/PVC
Durometer
60A
Includes
Filter Mesh
Item
Vacuum Pad Assembly
Number of Pieces
5
Pad Color
Black
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
194 Degrees F
Port Type
G
Series
PAXB
Description
Item Vacuum Pad Assembly, Durometer 60A, Includes Filter Mesh, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 52 mm, Pad Color Black, Pad Diameter 52 mm, Pad Material Nitrile/PVC, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series PAXB, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.