Zoro Homepage

Vacuum Cup, Nitrile/PVC, 80 mm dia., PK5

  • Mfr # S.PAB80NP60.G14M.01

  • Zoro # G110064579


product price: $304.99
/pk 5, $61.00/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Nitrile/PVC
Port Size
1/4 in
Durometer
60A
Includes
Filter Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.PAB80NP60.G14M.01
Zoro #
G110064579
UPC #
-
Country of Origin
Sweden

Dimensions

Port Size
1/4 in
Outside Diameter
80 mm
Pad Diameter
80 mm

Details

Pad Type
Bellows
Pad Material
Nitrile/PVC
Item
Vacuum Pad Assembly
Durometer
60A
Includes
Filter Mesh
Maximum Operating Temperature
194 Degrees F
Number of Pieces
5
Minimum Operating Temperature
32 Degrees F
Series
PAB
Port Type
G
Pad Color
Black

Description

Item Vacuum Pad Assembly, Durometer 60A, Includes Filter Mesh, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 80 mm, Pad Color Black, Pad Diameter 80 mm, Pad Material Nitrile/PVC, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series PAB, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.