Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Nitrile/PVC, Black, PK10

  • Mfr # U40-2.30

  • Zoro # G610064543


product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns

Key Features

Pad Material
Nitrile/PVC
Pad Height
10.92 mm
Durometer
50A
Series
U40-2
Weight
0.0088 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U40-2.30
Zoro #
G610064543
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
10.92 mm
Overall Height
1/2 in
Pad Diameter
15.75 mm
Outside Diameter
1 5/8 in

Details

Pad Material
Nitrile/PVC
Durometer
50A
Item
Vacuum Pad
Series
U40-2
Weight
0.0088 lb
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
32 Degrees F
Number of Pieces
10
Vertical Movement - Maximum
3/16 in
Pad Color
Black

Description

Vacuum Pad, Pad Diameter 15.75 mm, Pad Height 10.92 mm, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 194 Degrees F, Pad Color Black, Durometer 50A, Pad Material Nitrile/PVC, Series U40-2, Number of Pieces 10, Outside Diameter 1 5/8 in, Weight 0.0088 lb, Vertical Movement - Maximum 3/16 in, Overall Height 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.