Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, 0.55" dia., PK10

  • Mfr # B10XP.4E

  • Zoro # G910064533


product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Polyurethane
Pad Height
13.46 mm
Durometer
60A
Series
B10XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B10XP.4E
Zoro #
G910064533
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
13.46 mm
Pad Diameter
26.01 mm
Outside Diameter
7/16 in
Overall Height
9/16 in

Details

Pad Type
Bellows
Pad Material
Polyurethane
Item
Vacuum Pad
Durometer
60A
Series
B10XP
Minimum Operating Temperature
50 Degrees F
Number of Pieces
10
Weight
0.0013 lb
Vertical Movement - Maximum
1/8 in
Maximum Operating Temperature
122 Degrees F
Pad Color
Green

Description

Vacuum Pad, Pad Diameter 26.01 mm, Pad Height 13.46 mm, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Green, Durometer 60A, Pad Type Bellows, Pad Material Polyurethane, Series B10XP, Number of Pieces 10, Outside Diameter 7/16 in, Weight 0.0013 lb, Vertical Movement - Maximum 1/8 in, Overall Height 9/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.