Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, 0.58" dia., PK10

  • Mfr # B15XP.4E

  • Zoro # G410064552


product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Polyurethane
Pad Height
8.89 mm
Durometer
60A
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B15XP.4E
Zoro #
G410064552
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
8.89 mm
Outside Diameter
5/8 in
Overall Height
19/32 in
Pad Diameter
27 mm

Details

Pad Type
Bellows
Pad Material
Polyurethane
Durometer
60A
Item
Vacuum Pad
Number of Pieces
10
Weight
0.0022 lb
Minimum Operating Temperature
50 Degrees F
Series
B15XP
Maximum Operating Temperature
122 Degrees F
Vertical Movement - Maximum
1/8 in
Pad Color
Green

Description

Vacuum Pad, Pad Diameter 27 mm, Pad Height 8.89 mm, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Green, Durometer 60A, Pad Type Bellows, Pad Material Polyurethane, Series B15XP, Number of Pieces 10, Outside Diameter 5/8 in, Weight 0.0022 lb, Vertical Movement - Maximum 1/8 in, Overall Height 19/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.