Zoro Homepage

Vacuum Cup, PUR, 0.63 in dia., PK10

  • Mfr # BX15P.4E.01AC

  • Zoro # G310064478


product price: $204.99
/pk 10, $20.50/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Port Size
M5
Durometer
60 Degrees Shore A
Series
BX15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX15P.4E.01AC
Zoro #
G310064478
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M5
Pad Diameter
16 mm
Outside Diameter
5/8 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
60 Degrees Shore A
Item
Vacuum Pad Assembly
Series
BX15P
Port Type
Metric
Number of Pieces
10
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 60 Degrees Shore A, Number of Pieces 10, Outside Diameter 5/8 in, Pad Color Green, Pad Diameter 16 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series BX15P, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.