Zoro Homepage

Vacuum Cup, PUR, 1 17/32" H, 1.54" dia., PK5

  • Mfr # BX52P.4E.F

  • Zoro # G610064475


product price: $270.99
/pk 5, $54.20/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
1.54 in
Durometer
60A
Overall Height
1 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX52P.4E.F
Zoro #
G610064475
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
1.54 in
Overall Height
1 17/32 in
Outside Diameter
2 3/32 in
Pad Diameter
2.09 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Item
Vacuum Pad
Durometer
60A
Weight
0.05 lb
Number of Pieces
5
Series
BX52P
Includes Filter
Filter Included
Maximum Operating Temperature
122 Degrees F
Vertical Movement - Maximum
3/4 in
Minimum Operating Temperature
50 Degrees F
Pad Color
Green

Description

Vacuum Pad, Pad Diameter 2.09 in, Pad Height 1.54 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Green, Durometer 60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX52P, Number of Pieces 5, Outside Diameter 2 3/32 in, Weight 0.05 lb, Vertical Movement - Maximum 3/4 in, Includes Filter Filter Included, Overall Height 1 17/32 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.