Zoro Homepage

Vacuum Cup, PUR, 1.024 in dia., PK5

  • Mfr # BX25P.4E.02AB.F

  • Zoro # G910064472


product price: $204.99
/pk 5, $41.00/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Port Size
1/8 in
Pad Height
30.99 mm
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX25P.4E.02AB.F
Zoro #
G910064472
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
30.99 mm
Pad Diameter
26.01 mm
Overall Height
1 7/32 in
Outside Diameter
1 1/32 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
60A
Item
Vacuum Pad Assembly
Port Type
G
Weight
0.007 lb
Number of Pieces
5
Series
BX25P
Minimum Operating Temperature
50 Degrees F
Stroke
0.33 in
Maximum Operating Temperature
122 Degrees F
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 1 1/32 in, Overall Height 1 7/32 in, Pad Color Green, Pad Diameter 26.01 mm, Pad Height 30.99 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BX25P, Stroke 0.33 in, Weight 0.007 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.