Zoro Homepage

Vacuum Cup, PUR, 2.087 in dia., PK5

  • Mfr # BX52P.4E.05AD.F

  • Zoro # G110064524


product price: $334.99
/pk 5, $67.00/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
55.12 mm
Port Size
3/8 in
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX52P.4E.05AD.F
Zoro #
G110064524
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
55.12 mm
Port Size
3/8 in
Outside Diameter
2 3/32 in
Overall Height
2 5/32 in
Pad Diameter
53.01 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Item
Vacuum Pad Assembly
Durometer
60A
Minimum Operating Temperature
50 Degrees F
Weight
0.05 lb
Port Type
G
Series
BX52P
Number of Pieces
5
Maximum Operating Temperature
122 Degrees F
Stroke
0.75 in
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 2 3/32 in, Overall Height 2 5/32 in, Pad Color Green, Pad Diameter 53.01 mm, Pad Height 55.12 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series BX52P, Stroke 0.75 in, Weight 0.05 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.