Vacuum Cup, PUR, 2.087 in dia., PK5
Mfr # BX52P.4E.05AI.F
Zoro # G510064582
product price: $307.99
/pk 5, $61.60/ea
Free Shipping & Returns
Key Features
Pad Type
Multi-Bellows
Pad Material
Polyurethane
Port Size
1/8 in
Pad Height
51.99 mm
Includes
Filter Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX52P.4E.05AI.F
Zoro #
G510064582
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Height
51.99 mm
Outside Diameter
2 3/32 in
Overall Height
2 1/16 in
Pad Diameter
53.01 mm
Details
Pad Type
Multi-Bellows
Pad Material
Polyurethane
Includes
Filter Mesh
Durometer
60A
Item
Vacuum Pad Assembly
Stroke
0.75 in
Maximum Operating Temperature
122 Degrees F
Weight
0.05 lb
Port Type
G
Number of Pieces
5
Series
BX52P
Minimum Operating Temperature
50 Degrees F
Pad Color
Green
Description
Item Vacuum Pad Assembly, Durometer 60A, Includes Filter Mesh, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 2 3/32 in, Overall Height 2 1/16 in, Pad Color Green, Pad Diameter 53.01 mm, Pad Height 51.99 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BX52P, Stroke 0.75 in, Weight 0.05 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.