Zoro Homepage

Vacuum Cup, PUR, 21/32" H, 0.65" dia., PK10

  • Mfr # BX10P.4E

  • Zoro # G710064603


product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
15.24 mm
Durometer
60A
Outside Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX10P.4E
Zoro #
G710064603
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
15.24 mm
Outside Diameter
7/16 in
Overall Height
21/32 in
Pad Diameter
21.08 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
60A
Item
Vacuum Pad
Number of Pieces
10
Vertical Movement - Maximum
3/16 in
Series
BX10P
Maximum Operating Temperature
122 Degrees F
Weight
0.0022 lb
Minimum Operating Temperature
50 Degrees F
Pad Color
Green

Description

Vacuum Pad, Pad Diameter 21.08 mm, Pad Height 15.24 mm, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Green, Durometer 60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX10P, Number of Pieces 10, Outside Diameter 7/16 in, Weight 0.0022 lb, Vertical Movement - Maximum 3/16 in, Overall Height 21/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.