Zoro Homepage

Vacuum Cup, PUR, 23/32" H, 0.73" dia., PK10

  • Mfr # BX15P.4E

  • Zoro # G110064593


product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
19.05 mm
Durometer
60A
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX15P.4E
Zoro #
G110064593
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
19.05 mm
Outside Diameter
5/8 in
Pad Diameter
26.01 mm
Overall Height
23/32 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Item
Vacuum Pad
Durometer
60A
Maximum Operating Temperature
122 Degrees F
Number of Pieces
10
Weight
0.0025 lb
Vertical Movement - Maximum
7/32 in
Minimum Operating Temperature
50 Degrees F
Series
BX15P
Pad Color
Green

Description

Vacuum Pad, Pad Diameter 26.01 mm, Pad Height 19.05 mm, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Green, Durometer 60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX15P, Number of Pieces 10, Outside Diameter 5/8 in, Weight 0.0025 lb, Vertical Movement - Maximum 7/32 in, Overall Height 23/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.