Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, 3.051 in dia., PK5

  • Mfr # BX75P.5E.G60.F

  • Zoro # G210064486


product price: $454.99
/pk 5, $91.00/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Port Size
1/8 in
Pad Height
60.2 mm
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX75P.5E.G60.F
Zoro #
G210064486
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
60.2 mm
Overall Height
2 3/8 in
Outside Diameter
3 1/16 in
Pad Diameter
77.5 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
60A
Item
Vacuum Pad Assembly
Maximum Operating Temperature
122 Degrees F
Number of Pieces
5
Minimum Operating Temperature
50 Degrees F
Stroke
1.02 in
Series
BX75P
Port Type
G
Weight
0.16 lb
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 3 1/16 in, Overall Height 2 3/8 in, Pad Color Green, Pad Diameter 77.5 mm, Pad Height 60.2 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BX75P, Stroke 1.02 in, Weight 0.16 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.