Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, 3/4" H, 0.75" dia., PK5

  • Mfr # BX25P.4E.F

  • Zoro # G010064600


product price: $153.89
/pk 5, $30.78/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
39.12 mm
Durometer
60A
Minimum Operating Temperature
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX25P.4E.F
Zoro #
G010064600
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
39.12 mm
Outside Diameter
1 1/32 in
Pad Diameter
53.01 mm
Overall Height
3/4 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Item
Vacuum Pad
Durometer
60A
Minimum Operating Temperature
50 Degrees F
Includes Filter
Filter Included
Weight
0.0069 lb
Vertical Movement - Maximum
11/32 in
Series
BX25P
Maximum Operating Temperature
122 Degrees F
Number of Pieces
5

Description

Vacuum Pad, Pad Diameter 53.01 mm, Pad Height 39.12 mm, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Durometer 60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX25P, Number of Pieces 5, Outside Diameter 1 1/32 in, Weight 0.0069 lb, Vertical Movement - Maximum 11/32 in, Includes Filter Filter Included, Overall Height 3/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.