Zoro Homepage

Vacuum Cup, PUR, 4.48 in dia.

  • Mfr # BX110P.5E.G40W.F

  • Zoro # G510064490


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
84.07 mm
Port Size
3/8 in
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX110P.5E.G40W.F
Zoro #
G510064490
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
84.07 mm
Port Size
3/8 in
Overall Height
3 5/16 in
Outside Diameter
4 15/32 in
Pad Diameter
113.79 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
60A
Item
Vacuum Pad Assembly
Port Type
G
Weight
0.52 lb
Stroke
1.54 in
Minimum Operating Temperature
50 Degrees F
Maximum Operating Temperature
122 Degrees F
Series
BX110P
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 4 15/32 in, Overall Height 3 5/16 in, Pad Color Green, Pad Diameter 113.79 mm, Pad Height 84.07 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series BX110P, Stroke 1.54 in, Weight 0.52 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.